Ambient Sensing Thermostat

Item #: 1794226

Cat #: 1660-18911

UPC:

Company wide:
0 in stock
Documents & Guides
Ambient Sensing Thermostat For 2000/2300/2700/2800 Series Heat Trace Cable, Die Cast Aluminum Enclosure With Polyamid Epoxy Coating, NEMA 4X; Watertight, Dust Tight & Corrosion Resistant, Connection Screw Terminals On Switch Through 1/2-NPT Hub, SPDT Switch UL Listed With Internal Calibrated Reference Dial & Tamperproof Adjustment, Rating: 22 Amps At 480 VAC, Range: 15° – 140°F, 304 SS Sensor Stem, UL Listed/CSA Certified, Accuracy ±1% Of Adjustment Range

Overview

Ambient Sensing Thermostat For 2000/2300/2700/2800 Series Heat Trace Cable, Die Cast Aluminum Enclosure With Polyamid Epoxy Coating, NEMA 4X; Watertight, Dust Tight & Corrosion Resistant, Connection Screw Terminals On Switch Through 1/2-NPT Hub, SPDT Switch UL Listed With Internal Calibrated Reference Dial & Tamperproof Adjustment, Rating: 22 Amps At 480 VAC, Range: 15° – 140°F, 304 SS Sensor Stem, UL Listed/CSA Certified, Accuracy ±1% Of Adjustment Range

The1660-18911 thermostat is a watertight, dust tight and corrosion resistant temperature control in a lightweight die cast enclosure with an internal calibrated reference dial and tamper-proof adjustment for outdoor or indoor locations. The liquid-filled thermal system, with its stainless steel sensor stem, provides a very dependable and accurate control system.

Also known as: 1660-18911, HTP166018911

Specifications

Volts AC: 480
Amps: 22
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Material: Aluminum
Amps: 22
IP/NEMA Rating: NEMA 4X