Heat Trace Cable, 10 Watt, 240V, 500'

Item #: 1794218

Cat #: 2710-21R00500

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Trace Cable, 10 Watt Output, 240V, Tinned Copper With Modified Polyolefin Jacket (500' Spools)

Overview

Heat Trace Cable, 10 Watt Output, 240V, Tinned Copper With Modified Polyolefin Jacket (500' Spools)
Also known as: 2710-21R00500, HTP271021R500

Specifications

Material: Tinned Copper
Length: 500 ft
Material: Tinned Copper
Length: 500 ft