
5/6" LED Retro Downlight, SeleCCTable
Item #: 1794205
Cat #: RL56129S1EWHR-CA
UPC: 080083888184
$ 39.88 EA
Company wide:
17
in stock
Documents & Guides
5-Inch/6-Inch All-Purpose LED Retrofit Module With SeleCCTable Switch: 2700K, 3000K, 3500K, 4000K, 5000K CCT; 90 CRI, Dimmable, ***T20 California Compliant***
Overview
5-Inch/6-Inch All-Purpose LED Retrofit Module With SeleCCTable Switch: 2700K, 3000K, 3500K, 4000K, 5000K CCT; 90 CRI, Dimmable, ***T20 California Compliant***
Also known as: 080083888184, RL56129S1EWHR-CA, HALRL56129S1EWHRCA
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Title 20 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Standards: | California Title 20 |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |