Unshielded Flexible Tray Cable, Black

Item #: 1794153

Cat #: 221809

UPC: 044773096204

$ 3.13 FT
Company wide:
0 in stock
Documents & Guides
Unshielded Flexible Tray Cable, 18 AWG, 9 Conductor, Black

Overview

Unshielded Flexible Tray Cable, 18 AWG, 9 Conductor, Black

LAPP ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.

Also known as: 044773096204, 221809, LAP221809

Specifications

Color: Black
Shielding: Unshielded
Color: Black
Shielding: Unshielded