KIT RD UNV 23W 30K MCPCB 90CRI TRIAC

Item #: 1794135

Cat #: UNV023AC930B

UPC: 847098041702

Company wide:
0 in stock
Documents & Guides
KIT RD UNV 23W 30K MCPCB 90CRI TRIAC

Overview

KIT RD UNV 23W 30K MCPCB 90CRI TRIAC
Also known as: 847098041702, UNV023AC930B, FULTJTUNV023AC930B

Specifications

Wattage: 23
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 23
Volts AC Range: 120 - 277
Light Technology: LED