All-Weather Corrosion Protection Tape, Black, 2" x 100'

Item #: 1793937
Cat #: WW-CP-201
UPC: 66238199416
$ 32.08 EA
Company wide:
0 in stock
All-Weather Corrosion Protection Tape, Black, 2 Inch x 100 Feet

Overview

All-Weather Corrosion Protection Tape, Black, 2 Inch x 100 Feet
It’s Warrior Time. We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Our specialty tapes, such as this Corrosion Protection tape, rise to any challenge.
Also known as: 66238199416, WW-CP-201, NSIWWCP201

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Weight Capacity: 20 lbs
Width: 2 in
Color: Black
Weight Capacity: 20 lbs
Length: 100 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)