Tape Light, 5000K

Item #: 1793561

Cat #: STLHD-CW-16

UPC: 714176020884

$ 152.55 EA
Company wide:
0 in stock
Documents & Guides
High Density Tape Light, 24VDC, Color Temperature: 5000K, Wattage: 2.19W/ft, Lumens: 230/ft, Cuttable every 2.46", CRI: 90+, Length: 16.4ft. TRULUX / HD SERIES / STLHD

Overview

High Density Tape Light, 24VDC, Color Temperature: 5000K, Wattage: 2.19W/ft, Lumens: 230/ft, Cuttable every 2.46", CRI: 90+, Length: 16.4ft. TRULUX / HD SERIES / STLHD

Economical and versatile tape light with light output ranging from 100-155 lumens and run lengths up to 32.8ft

Also known as: 714176020884, STLHD-CW-16, ALGSTLHDCW16

Specifications

Color Temperature: 5000 (Bright White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
IP/NEMA Rating: IP54
Light Technology: LED
Volts DC: 24
Length: 16.4 ft