This product has been discontinued.
ANN SGL4-120-30-HS 120V AC 2W 3000K
Item #: 1793551
Cat #: SGL4-120-30-HS
UPC: 714176021010
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
ALG SGL4-120-30-HS 120V AC 2W
Overview
ALG SGL4-120-30-HS 120V AC 2W
Also known as: 714176021010, SGL4-120-30-HS, ALGSGL412030HS
Specifications
No Specifications Available