LED Step Light

Item #: 1793550

Cat #: SGL4-120-30-HL

UPC: 714176020990

Call for price
Company wide:
0 in stock
Documents & Guides
LED Step Light: Horizontal Louver, 120V, 3000K, 2W, 13 Lumens. Includes 2 faceplates (one white and one black). Dimmable via TRIAC | CL | LED (10-100%). Dimensions: 3-5/16"W x 5-1/4"H.

Overview

LED Step Light: Horizontal Louver, 120V, 3000K, 2W, 13 Lumens. Includes 2 faceplates (one white and one black). Dimmable via TRIAC | CL | LED (10-100%). Dimensions: 3-5/16"W x 5-1/4"H.

Available in a 3000K warm white light, the SGL4 120V step lights are

available in multiple trim styles featuring vertical and horizontal mounting

options. Each fixture includes white and black faceplates for design

flexibility and mounts to most standard junction boxes for easy installation.

Also known as: 714176020990, SGL4-120-30-HL, ALGSGL412030HL

Specifications

Lumens: 13
Color Temperature: 3000 (Warm White)
Type: Step Light
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 2
Dimmable: Yes
Lumens: 13
Type: Step Light
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 2