
New Construction Rough-in Plate, 4" / 6", w/Hanger Bars
Item #: 1793548
Cat #: SF12-3CCT-WH
UPC: 714176022079
Company wide:
0
in stock
Documents & Guides
New Construction Rough-in Plate, 4 Inch / 6 Inch, w/Hanger Bars
Overview
New Construction Rough-in Plate, 4 Inch / 6 Inch, w/Hanger Bars
Low-profile LED downlight with remote driver and junction box in round or square trim options with white finish.
Also known as: 714176022079, SF12-3CCT-WH, ALGSF123CCTWH
Features & Benefits
- Each fixture includes a remote driver housed in an attached junction box with two knockouts
- No recessed housing/can required! Fixture utilizes spring-loaded mounting clips for ease of installation
- Rough-in plates available for new construction
- Low-profile (1/2” height) for flexible installs
- Type IC and Wet Location rated
Specifications
| Diameter: | 6 in, 4 in |
| Diameter: | 6 in, 4 in |