This product has been discontinued.

New Construction Rough-in Plate, 4" / 6", w/Hanger Bars
Item #: 1793547
Cat #: RP-2/4/6
UPC: 714176022086
$ 9.00 EA
Clearance
Price good while supplies last
Company wide:
8
in stock
Discontinued
Documents & Guides
New Construction Rough-in Plate, 4 Inch / 6 Inch, w/Hanger Bars
Overview
New Construction Rough-in Plate, 4 Inch / 6 Inch, w/Hanger Bars
Also known as: 714176022086, RP-2/4/6, ALGRP246
Specifications
| Type: | Rough-In Kit |
| Material: | Steel |
| Diameter: | 6 in, 2 in, 4 in |
| Type: | Rough-In Kit |
| Diameter: | 6 in, 2 in, 4 in |
| Material: | Steel |