This product has been discontinued.

6" LED Down Light w/ PIR Sensor, 120V, 950Lm
Item #: 1793543
Cat #: QD6PIR-30-WH
UPC: 714176022055
Company wide:
0
in stock
Discontinued
Documents & Guides
LED 6" Downlight: 15W, 950Lm, 120V, 60 Hz, 90+CRI; 3000K. 120° Beam Angle, Includes an attached motion sensor. Surface mount - 4-O Octagonal / 4-O Round / 3-O Round. 50,000 hours rated life. cETLus Listed / Energy Star Certified / JA8 / Wet Location.
Overview
LED 6" Downlight: 15W, 950Lm, 120V, 60 Hz, 90+CRI; 3000K. 120° Beam Angle, Includes an attached motion sensor. Surface mount - 4-O Octagonal / 4-O Round / 3-O Round. 50,000 hours rated life. cETLus Listed / Energy Star Certified / JA8 / Wet Location.
The Quick Disc is a surface mount LED downlight for use with most standard junction boxes. Installation is fast and easy due to its unique screw-through mounting system that connects the downlight straight to the junction box. The Quick Disc PIR includes an attached motion sensor.
Also known as: 714176022055, QD6PIR-30-WH, ALGQD6PIR30WH
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 950 |
| Volts AC: | 120 |
| Wattage: | 15 |
| Mounting: | Surface |
| Color: | White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 120° |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Mounting: | Surface |
| Diameter: | 6 in |
| Dimmable: | No |
| Lumens: | 950 |
| Wattage: | 15 |
| Color: | White |
| Light Technology: | LED |
| Angle: | 120° |