This product has been discontinued.

4" LED Down Light w/ PIR Sensor, 120V, 600Lm
Item #: 1793542
Cat #: QD4PIR-30-WH
UPC: 714176022048
Company wide:
0
in stock
Discontinued
Documents & Guides
LED 4" Downlight: 9W, 600Lm, 120V, 60 Hz, 90+CRI; 3000K. 120° Beam Angle, Includes an attached motion sensor. Surface mount - 4-O Octagonal / 4-O Round / 3-O Round. 50,000 hours rated life. cETLus Listed / Energy Star Certified / JA8 / Wet Location.
Overview
LED 4" Downlight: 9W, 600Lm, 120V, 60 Hz, 90+CRI; 3000K. 120° Beam Angle, Includes an attached motion sensor. Surface mount - 4-O Octagonal / 4-O Round / 3-O Round. 50,000 hours rated life. cETLus Listed / Energy Star Certified / JA8 / Wet Location.
Also known as: 714176022048, QD4PIR-30-WH, ALGQD4PIR30WH
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Wattage: | 9 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 120° |
| Lumens: | 600 |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White) |
| Mounting: | Surface |
| Wattage: | 9 |
| Light Technology: | LED |
| Angle: | 120° |