Heat Trace Cable, 10 Watt, 240V, 1000'

Item #: 1793489

Cat #: 2710-21R001000

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Trace Cable, 10 Watt Output, 240V, Tinned Copper With Modified Polyolefin Jacket (1000' Spools)

Overview

Heat Trace Cable, 10 Watt Output, 240V, Tinned Copper With Modified Polyolefin Jacket (1000' Spools)
Also known as: 2710-21R001000, HTP271021R1000

Specifications

Material: Tinned Copper
Length: 1000 ft
Material: Tinned Copper
Length: 1000 ft