Tunable CCT In-line Controller (3-wire)
Item #: 1793476
Cat #: INLINE-TW-CTRL
UPC: 714176021850
$ 17.82 EA
Company wide:
0
in stock
Documents & Guides
Tunable CCT Simple Select In-line Controller (3-wire): 5-24V DC (6A max Output); 11" Wire Both End; Output Side With HD Connector. Static Color Settings (7): 2700K - 6500K, Dynamic Mode Settings (10): See .pdf Catalog Page.
Overview
Tunable CCT Simple Select In-line Controller (3-wire): 5-24V DC (6A max Output); 11" Wire Both End; Output Side With HD Connector. Static Color Settings (7): 2700K - 6500K, Dynamic Mode Settings (10): See .pdf Catalog Page.
The Simple Select in-line Controller features an easy to install and use design that allows for simple on/off and dimming control, to dynamic color control without the hassel of overly complex control systems. Simply wire into the secondary side of the installation and secure in a discrete location.
Also known as: 714176021850, INLINE-TW-CTRL, ALGINLINETWCTRL
Specifications
| Type: | Controller, In-Line |
| Type: | Controller, In-Line |