
LED Slim Downlight, 4" Round, 5CCT, White
Item #: 1793453
Cat #: BRD4-5CCT-RD
UPC: 714176020778
$ 19.98 EA
Company wide:
188
in stock
Documents & Guides
LED Slim Downlight, 4" Round, 10 Watt, 600 Lumen, 120 Volt, White, Selectable 5CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable. *Black Trim available: p/n BRD4-TRIM-RD-BK.
Overview
LED Slim Downlight, 4" Round, 10 Watt, 600 Lumen, 120 Volt, White, Selectable 5CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable. *Black Trim available: p/n BRD4-TRIM-RD-BK.
A favorite among residential and commercial applications, the Brio 5-CCT becomes a 5-in-1 fixture with 5 selectable white light color temperatures. With up to 900 lumen output in a compact design, the Brio 5-CCT is an ideal solution for tight spaces or limited cavity height applications.
Also known as: 714176020778, BRD4-5CCT-RD, ALGBRD45CCTRD
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9 |
| Diameter: | 4 in |
| Shape: | Round |
| Dimmable: | Yes |
| Lumens: | 600 |
| Volts AC: | 120 |
| Wattage: | 9 |
| Shape: | Round |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Dimmable: | Yes |