LED Exterior Flood Light

Item #: 1793445

Cat #: ARS15-3CCT-BK

UPC: 714176022307

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 15W, 120V, Selectable 3-CCT: 3000K / 4000K / 5000K, Lumens: Up to 1050Lm, CRI: 90+, Color: Black. Rated Life: 35,000 Hours. Mounting: Surface Mount / Soil Mount (requires ARS-SMS), Adjustable knuckle for directing light. Includes removable/adjustable visor for shielding purposes.

Overview

LED Floodlight, 15W, 120V, Selectable 3-CCT: 3000K / 4000K / 5000K, Lumens: Up to 1050Lm, CRI: 90+, Color: Black. Rated Life: 35,000 Hours. Mounting: Surface Mount / Soil Mount (requires ARS-SMS), Adjustable knuckle for directing light. Includes removable/adjustable visor for shielding purposes.
Also known as: 714176022307, ARS15-3CCT-BK, ALGARS153CCTBK

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1050
Wattage: 15
Color: Black
Mounting: Knuckle
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 15
Mounting: Knuckle
Dimmable: No
Lumens: 1050
Color: Black
Light Technology: LED