Sustainable

LED 6" Downlight

Item #: 1793431
Cat #: AD6RE-5CCT-WH
UPC: 714176021959
$ 30.31 EA
Company wide:
3 in stock
6" LED Downlight, Baffle Wall Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Spring loaded mounting clips. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. LED Driver included.

Overview

6" LED Downlight, Baffle Wall Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Spring loaded mounting clips. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. LED Driver included.
The Advantage Select 5CCT downlight offers 5 selectable color temperatures in one compact package. The selectable CCT switch is located on the back of the downlight housing and can be adjusted on the fly. This feature is also beneficial when it comes time to remodel providing a simple way to update lighting to match a new color scheme or design.
Also known as: 714176021959, AD6RE-5CCT-WH, ALGAD6RE5CCTWH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 15
Color: White
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 15
Color Rendering Index (CRI): 90
Dimmable: Yes
Volts AC: 120
Color: White
Lumens: 1200

Customer Reviews

No reviews for this product
(0)