15W LED 5/6" Retrofit

Item #: 1793415
Cat #: AD56B-5CCT-WH
UPC: 714176021492
$ 16.79 EA
Company wide:
1,898 in stock
5"/6" LED Downlight, Baffle Wall Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim, Life: 50,000 Hours, Dimming: 10-100% With Most Standard TRIAC dimmers, Attached E26 Connection And Torsion Clips For Most 6" Recessed Housings, ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed, Fits Most Standard 5" and 6" Recessed Housings

Overview

5"/6" LED Downlight, Baffle Wall Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim, Life: 50,000 Hours, Dimming: 10-100% With Most Standard TRIAC dimmers, Attached E26 Connection And Torsion Clips For Most 6" Recessed Housings, ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed, Fits Most Standard 5" and 6" Recessed Housings
Versatile, dimmable, and affordable LED Advantage recessed downlights are available in white with either a static lens for 5” and 6” cans (also available as Title 24 compliant model) or a swivel (gimbal) version (for 6” recessed cans only).
Also known as: 714176021492, AD56B-5CCT-WH, ALGAD56B5CCTWH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Type: Retrofit, Downlight
Volts AC: 120
Wattage: 15
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Dimming: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED
Type: Retrofit, Downlight
Wattage: 15
Color: White
Dimming: Yes

Customer Reviews

No reviews for this product
(0)