Sustainable

LED Downlight, 15 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 1793414
Cat #: AD56-5CCT-WH
UPC: 714176021478
$ 15.26 EA
Company wide:
3 in stock
LED Downlight, 5/6 Inch, 15 Watt, 1200 Lumen, Selectable CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White

Overview

LED Downlight, 5/6 Inch, 15 Watt, 1200 Lumen, Selectable CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White
Also known as: 714176021478, AD56-5CCT-WH, ALGAD565CCTWH

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Volts AC: 120
Wattage: 15
Diameter: 5 in, 6 in
Color: White
Color Rendering Index (CRI): 90
Lumens: 1200
Shape: Round
Dimmable: Yes
Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Wattage: 15
Color: White
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Shape: Round

Customer Reviews

No reviews for this product
(0)