10W LED 4" Retrofit

Item #: 1793411

Cat #: AD4B-5CCT-WH

UPC: 714176021461

Company wide:
0 in stock
Documents & Guides
4" LED Downlight, Baffle Wall Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 820Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours, Dimming: 10-100% With Most Standard TRIAC Dimmers • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AD56B-5CCT-WH

Overview

4" LED Downlight, Baffle Wall Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 820Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours, Dimming: 10-100% With Most Standard TRIAC Dimmers • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AD56B-5CCT-WH

Versatile, dimmable, and affordable LED Advantage recessed downlights are available in white with either a static lens for 5” and 6” cans (also available as Title 24 compliant model) or a swivel (gimbal) version (for 6” recessed cans only).

Also known as: 714176021461, AD4B-5CCT-WH, ALGAD4B5CCTWH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 10
Volts AC: 120
Lumens: 820
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: White
Dimmable: Yes
Wattage: 10
Lumens: 820
Light Technology: LED