LED High Bay

Item #: 1793360

Cat #: XIBL2430000LM

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LIT XIB L24 30000LM ACMD MVOLT GZ10 40K 80CRI NLTAIR2 RMSOD45 DWHXD

Overview

LIT XIB L24 30000LM ACMD MVOLT GZ10 40K 80CRI NLTAIR2 RMSOD45 DWHXD

The XIB LED High Bay is designed and engineered to withstand medium-duty industrial environments. XIB is a fully sealed, wet location high bay in a linear form factor designed for warehousing, large indoor spaces, and gymnasiums as well as demanding environments such as manufacturing, service bays, packaging, ice rinks, under canopy, cold storage, natatoriums, and food service. The XIB is durable and powerful but maintains an aesthetic appeal that makes it suitable for even retail and commercial applications.

Also known as: XIBL2430000LM, LITXIBL2430000LM

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 30000
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes
Shape: Rectangular
Lumens: 30000
Light Technology: LED
Volts AC Range: 120 - 277