Reamer Attachment For Compact Band Saw

Item #: 1792923

Cat #: 49-90-2029

UPC: 045242573936

$ 39.99 EA
Company wide:
13 in stock
Documents & Guides
Reamer Attachment For Compact Band Saw (2829-20), Provides Users With The Ability To Easily Cut & Ream With One Tool, Has Tool-Free Installation, & Can Ream ½”, ¾” & 1” Conduit ***Band Saw Sold Separately***

Overview

Reamer Attachment For Compact Band Saw (2829-20), Provides Users With The Ability To Easily Cut & Ream With One Tool, Has Tool-Free Installation, & Can Ream ½”, ¾” & 1” Conduit ***Band Saw Sold Separately***

The MILWAUKEE® Compact Band Saw Reamer Attachment attaches directly to the back pulley of the M18 FUEL™ Compact Band Saw (2829-20) and M18 FUEL™ Compact Dual-Trigger Band Saw (2829S-20). A tool-free design allows for quick and easy installation to deburr 1/2"", 3/4"" and 1"" EMT directly after finishing cuts.

Also known as: 045242573936, 49-90-2029, MIL49902029

Features & Benefits

  • Reams 1/2", 3/4" and 1" EMT
  • Compatible with the M18 FUEL™ Compact Band Saw (2829-20) and M18 FUEL™ Compact Dual-Trigger Band Saw (2829S-20)
  • Tool-Free Installation and Removal
  • Attaches directly to the back pulley on the battery side of the tool

Specifications

Type: Cordless
Type: Cordless