M18 FUEL™ Compact Band Saw (Bare Tool)

Item #: 1792920

Cat #: 2829-20

UPC: 045242544417

$ 349.00 EA
Company wide:
211 in stock
Documents & Guides
M18 FUEL™ Compact Band Saw (Tool Only), POWERSTATE™ Brushless Motor, Variable Speed Trigger, REDLINK PLUS™ Intelligence, LED Light, Tool-Free Locking Adjustable Shoe, Cut Up To 3-1/4" X 3-1/4" Material In A Single Pass, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ Compact Band Saw (Tool Only), POWERSTATE™ Brushless Motor, Variable Speed Trigger, REDLINK PLUS™ Intelligence, LED Light, Tool-Free Locking Adjustable Shoe, Cut Up To 3-1/4" X 3-1/4" Material In A Single Pass, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609) ***Bare Tool Only, Battery & Charger Sold Separately***

The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.

Also known as: 045242544417, 2829-20, MIL282920, Band-O, Bandsaw, Port-o-band

Features & Benefits

  • POWERSTATE™ brushless motor delivers the fastest cutting speed of any compact band saw
  • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
  • Lightweight Design for Increased Balance: 20% Lighter than it's previous model
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
  • CPT Constant Power Technology™: maintains cut speed in the toughest applications for optimal performance
  • Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • Variable Speed Trigger: Provides maximum speed control
  • LED light: illuminates work surface for increased accuracy and productivity
  • REDLINK PLUS™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger

Specifications

Volts AC: 18
Type: Cordless
Volts AC: 18
Type: Cordless