2” 12-Gauge HSS Hot Dip Galvanized Pipe, 60"

Item #: 1792877

Cat #: PIPE-20-60

UPC:

$ 41.39 EA
Company wide:
229 in stock
Documents & Guides
Pipe, HSS, 2", 60". Old Part# : A21165-060

Overview

Pipe, HSS, 2", 60". Old Part# : A21165-060
Also known as: PIPE-20-60, SNMPIPE2060

Specifications

Allowable Gauge Range: 12
Allowable Gauge Range: 12