12V LED-Compatible Modular Electronic Transformer

Item #: 1792846

Cat #: T537 G2 LED BL

UPC: 193048061895

Company wide:
0 in stock
Documents & Guides
Trac-Master Low Voltage Designer Transformer, Generation 2, LED Compatible: 120V Input, 12V AC Output, Juno Universal 120V Trac Adapter, Black Finish. Acuity/Juno T537 G2 LED BL; Ci Code: *25842T.

Overview

Trac-Master Low Voltage Designer Transformer, Generation 2, LED Compatible: 120V Input, 12V AC Output, Juno Universal 120V Trac Adapter, Black Finish. Acuity/Juno T537 G2 LED BL; Ci Code: *25842T.

T537 G2 LED: Attractive, contemporary housing design • Constructed using high quality, LED-compatible LTF Model TA60WA 12V AC transformer • Designed to accept Juno Trac-Master 12V AC halogen or LED lampholders or pendants with a non-Quick Jack interface • Compatible with most 12VAC LED lamps – contact lamp manufacturer to confirm compatibility • Transformer is designed with auto-reset short circuit, overload and thermal protection.

Also known as: 193048061895, T537 G2 LED BL, JUNT537G2LEDBL

Specifications

Volts AC Control: 120
Volts AC: 12
Color: Black
Volts AC Control: 120
Color: Black
Volts AC: 12