OMC Y11002A 10-2C XLP/AIA/PVC 600V

Item #: 1792629

Cat #: Y11002A

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC Y11002A 10-2C XLP/AIA/PVC 600V MC 1X10 BG

Overview

OMC Y11002A 10-2C XLP/AIA/PVC 600V MC 1X10 BG

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: Y11002A, OMNY11002A

Specifications

Gauge: 10 AWG
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: Aluminum
Stranding: Stranded