PLATT logo

84" LED SIGN LAMP

Item #: 1792330
Cat #: S16420
UPC: 045923164200
$ 84.39 EA
Company wide:
17 in stock
Documents & Guides
LED Lamp: MOL: 81.88", Nominal Length: 84", Wattage: 32, Lumens: 4500, Voltage: 120-277V, CRI: 83, Color Temperature: 4000K. Base: R17d; Recessed Double Contact HO/VHO; rotates 90° for easy installation. No ballast and no external driver required. Single Ended Wiring Required. Satco p/n: S16420; 32T8/LED/HO-SIGN/84-840/BP.

Overview

LED Lamp: MOL: 81.88", Nominal Length: 84", Wattage: 32, Lumens: 4500, Voltage: 120-277V, CRI: 83, Color Temperature: 4000K. Base: R17d; Recessed Double Contact HO/VHO; rotates 90° for easy installation. No ballast and no external driver required. Single Ended Wiring Required. Satco p/n: S16420; 32T8/LED/HO-SIGN/84-840/BP.
Also known as: 045923164200, S16420, SATS16420

Specifications

Lumens: 4500
Length: 84 in
Wattage: 32
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 83
Type: LED Retrofit, Sign Lamp
Dimming: No
Lumens: 4500
Wattage: 32
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimming: No
Length: 84 in
Volts AC: 120-277
Base: Recessed Double Contact (R17d)
Material: Plastic
Type: LED Retrofit, Sign Lamp

Customer Reviews

No reviews for this product
(0)