4" Deep Tray, Shaped

Item #: 1792326

Cat #: WBT4X8SBL

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Deep Tray, Shaped, Width: 8 Inch, Black Powder Finish

Overview

4 Inch Deep Tray, Shaped, Width: 8 Inch, Black Powder Finish
Also known as: WBT4X8SBL, WBTWBT4X8SBL

Specifications

Depth: 4 in
Width: 8 in
Depth: 4 in
Width: 8 in