9W A19 LED Lamp, 30K

Item #: 1792272

Cat #: S11400

UPC: 045923114007

Company wide:
0 in stock
Documents & Guides
9 Watt A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 10-Pack

Overview

9 Watt A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 10-Pack

Satco's S11400 9-watt LED Frosted bulb features warm white light and a 220 degree beam spread. Illuminate living rooms, dining rooms, and office spaces with this sleek, long-lasting bulb. The bulb's medium base fits all standard lamps and fixtures and delivers exceptional illumination to your room. Available in a 10-pack.

Also known as: 045923114007, S11400, SATS11400

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 760
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Angle: 220°
Color Temperature: 3000 (Warm White)
Lumens: 760
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No