18 AWG MTW/TEW 16 Strand TC 600/1000V Red

Item #: 1792183

Cat #: L718ST03

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG MTW/TEW 16 Strand TC 600/1000V Red UL 1015/1230/1032

Overview

18 AWG MTW/TEW 16 Strand TC 600/1000V Red UL 1015/1230/1032
Also known as: L718ST03, OMNL718ST03*

Specifications

Color: Red
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Gauge: 18 AWG
Volts AC: 600
Stranding: Stranded