17W A21 LED Lamp, 50K

Item #: 1792105

Cat #: L100A21D2550KCQ

UPC: 762148189503

Call for price
Company wide:
0 in stock
Documents & Guides
A21 Lamp, 17W, Lumens: 1675, Color Temperature: 5000K, CRI: 90

Overview

A21 Lamp, 17W, Lumens: 1675, Color Temperature: 5000K, CRI: 90

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20

Also known as: 762148189503, L100A21D2550KCQ, TCPL100A21D2550KCQ

Specifications

Lumens: 1675
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Wattage: 17
Lumens: 1675
Shape: A21 (Arbitrary)
Color Temperature: 5000 (Bright White)
Wattage: 17