13W A19 LED Lamp, 41K

Item #: 1792102

Cat #: L75A19D2541KCQ

UPC: 762148189084

Call for price
Company wide:
0 in stock
Documents & Guides
A19 Lamp, 13W, Lumens: 1100, Color Temperature: 4100K, CRI: 90

Overview

A19 Lamp, 13W, Lumens: 1100, Color Temperature: 4100K, CRI: 90

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20

Also known as: 762148189084, L75A19D2541KCQ, TCPL75A19D2541KCQ

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 4100 (Cool White)
Lumens: 1100
Wattage: 13
Shape: A19 (Arbitrary)