Leansafe X3, 3-In-1 Multipurpose Ladder

Item #: 1792068

Cat #: LDP7306

UPC: 051751140354

Company wide:
0 in stock
Leansafe X3, 3-In-1 Multipurpose Ladder, 375 lb. Rated Capacity, One Handed Lock Adjustment, Integrated Leaning Top With Tool Bin & Magnet, Step Ladder Height: 6 Ft., Straight Ladder Height: 9 Ft.

Overview

Leansafe X3, 3-In-1 Multipurpose Ladder, 375 lb. Rated Capacity, One Handed Lock Adjustment, Integrated Leaning Top With Tool Bin & Magnet, Step Ladder Height: 6 Ft., Straight Ladder Height: 9 Ft.

INCREASE PRODUCTIVITY •Seamless Position Change •One Hand Lock Adjustment •Versatile Leaning Top

Also known as: 051751140354, LDP7306, WERLDP7306

Specifications

Weight Capacity: 375 lbs
Family / Style: LEANSAFE
Weight Capacity: 375 lbs
Family / Style: LEANSAFE