2' x 2' LED Flat Panel, 35K

Item #: 1791925

Cat #: 22CGT3535C

UPC: 080083880003

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 31.4/31.7 Watt, 120/277V, 80 CRI, 3449 Lumens, Color Temperature: 3500K, 0-10V Dimming

Overview

2 Ft. x 2 Ft. LED Flat Panel, 31.4/31.7 Watt, 120/277V, 80 CRI, 3449 Lumens, Color Temperature: 3500K, 0-10V Dimming

At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people's lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems.

Also known as: 080083880003, 22CGT3535C, MET22CGT3535C

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 3400
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 24 in , 2 ft
Lumens: 3400
Light Technology: LED