PR50 prepunched symmetrical mounting raIL, 2000 mm Length

Item #: 1791902
Cat #: 1SNA178529R0400
UPC:
$ 18.56 EA
Company wide:
3 in stock
Documents & Guides
PR50 prepunched symmetrical mounting raIL, 2000 mm Length

Overview

PR50 prepunched symmetrical mounting raIL, 2000 mm Length
The slotted holes ease the mounting and allow to use existing and/or numerous fixings
Also known as: 1SNA178529R0400, ENT1SNA178529R0400

Specifications

Product Height: 35 mm
Product Width: 15 mm
Length: 2000 mm
Product Height: 35 mm
Length: 2000 mm
Product Width: 15 mm

Customer Reviews

No reviews for this product
(0)