15W Solar-Powered LED Wall Pack, 1500 Lumens, 40K, Black

Item #: 1791880

Cat #: SL-SWL-15W-40K-BK-G2

UPC: 844006050603

$ 176.01 EA
Company wide:
3 in stock
Documents & Guides
LED Wallpack, Solar Powered, 15 Watt, 1500 Lumens, 4000K, Black

Overview

LED Wallpack, Solar Powered, 15 Watt, 1500 Lumens, 4000K, Black

The SP-SWL series solar wallpack offers an all-in-one design featuring 7W and 15W models in 4000K with the solar panel built directly into the fixture. The long life battery lasts 3 night on a one day charge and are completely wireless. The easiest way to bring lighting to walls on any commercial building.

Also known as: 844006050603, SL-SWL-15W-40K-BK-G2, LGDSLSWL15W40KBKG2

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Wattage: 15
Material: Plastic
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15
Light Technology: LED
Lumens: 1500
Material: Plastic