Patch Panel, Cat 6, MDX Series, 48 Port Category, 2 RMU, RJ45 Jack Type

Item #: 1791077
Cat #: 48458MDX-C6
UPC: 763474183821
$ 320.15 EA
Company wide:
0 in stock
Documents & Guides
Patch Panel, Cat 6, MDX Series, 48 Port Category, 22 - 24 AWG, 2 RMU, RJ45 Jack Type, Steel With Black Corrosion Resistant Finish

Overview

Patch Panel, Cat 6, MDX Series, 48 Port Category, 22 - 24 AWG, 2 RMU, RJ45 Jack Type, Steel With Black Corrosion Resistant Finish
Also known as: 763474183821, 48458MDX-C6, SIG48458MDXC6

Specifications

Gauge: 24, 22
Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 6
Gauge: 24, 22
Size: 2RMU
Number of Ports: 48
Mounting: Rack
Color: Black
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)