Occupancy Sensor, White

Item #: 1790941

Cat #: MS100W

UPC: 026715260645

$ 68.82 EA
Company wide:
0 in stock
Occupancy Sensor, LED/CFL 300W, Incandescent 600W, 1/2 HP, 120 VAC, 9 Amp Max. (Fan + Light), For Use With All Broan Fans Within AmpRating, White

Overview

Occupancy Sensor, LED/CFL 300W, Incandescent 600W, 1/2 HP, 120 VAC, 9 Amp Max. (Fan + Light), For Use With All Broan Fans Within AmpRating, White
Also known as: 026715260645, MS100W, NUTMS100W

Specifications

Wattage: 600, 300
Color: White
Light Technology: LED, CFL, Incandescent
Wattage: 600, 300
Light Technology: LED, CFL, Incandescent
Color: White