Led Grill, Vent Fan, 750 Lumens

Item #: 1790940

Cat #: FG500N

UPC: 026715256532

$ 51.90 EA
Company wide:
0 in stock
Documents & Guides
Ventilation Fan LED Grill Upgrade, 750 Lumens, 3000K, White

Overview

Ventilation Fan LED Grill Upgrade, 750 Lumens, 3000K, White

The fast and easy upgrade can turn a non-lighted bath fan into a LED lighted unit. Best for use over bathtubs and showers when connected to a GFCI protected branch circuit.

Also known as: 026715256532, FG500N, NUTFG500N

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Color Temperature: 3000 (Warm White)
Color: White