LOPROFILE™ DC SERIES FINISH PACK

Item #: 1790937

Cat #: LP50100DCF

UPC: 026715256921

$ 25.00 EA
Clearance
Price good while supplies last
Company wide:
20 in stock
Broan LP50100DCF Low Profile grille and motor only. **Housing sold separately. Selectable CFM between 50, 80, and 100 CFM. Energy Star®, 4 Pack

Overview

Broan LP50100DCF Low Profile grille and motor only. **Housing sold separately. Selectable CFM between 50, 80, and 100 CFM. Energy Star®, 4 Pack

Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. The Broan® LoProfile™ DC (LPDC) Fan is our solution for installations where conventional ventilation simply won't fit. Where multi-family applications require it, the LPDC fan is narrow enough to be installed in a wall between 2x4 studs. It also features selectable CFM, between 50, 80, and 100 CFM.

Also known as: 026715256921, LP50100DCF, BRNLP50100DCF

Features & Benefits

<0.3-0.7-1.2 Sones for quiet performance, enough sound to know your fan is onHousing and finish packs sold separatelyCan be installed in either the ceiling or the wallSelectable CFM with speeds of 50-80-100 for Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full bathsENERGY STAR® CertifiedUL listed for use over bathtubs and showers when connected to GFCI protected branch circuitCompatible with RDF2 Radiation DamperPowerful enough for rooms up to 90 sq. ft.

Specifications

Volts AC: 120
Color: White
CFM: 100
Volts AC: 120
CFM: 100
Color: White