Exhaust Fan, 80 CFM

Item #: 1790923

Cat #: AE80K

UPC: 026715260904

$ 120.53 EA
Company wide:
17 in stock
Documents & Guides
Flex 80 CFM Bathroom Exhaust

Overview

Flex 80 CFM Bathroom Exhaust

Designed for retrofit, remodel and replacement, this fan features hassle-free installation from the room side, for spaces with no attic access. The SnapFit Flange Kit, EzDuct™ connector and FoldAway™ mounting ears make it flexible to almost any installation challenge, especially for rooms on the first floor or basement floor of the home. Each carton comes complete with a precise template for accurate housing opening ceiling cut. The SnapFit Flange Kit provides a self-trimming finish to cover a rough cut.

Also known as: 026715260904, AE80K, BRNAE80K

Specifications

CFM: 80
CFM: 80