Housing Pack, 50 CFM, Blk

Item #: 1790906

Cat #: 6884H

UPC: 026715263547

Company wide:
0 in stock
Documents & Guides
Broan Economy Housing Pack, 50 CFM, 4 Inch Duct, Black

Overview

Broan Economy Housing Pack, 50 CFM, 4 Inch Duct, Black
Also known as: 026715263547, 6884H, BRN6884H

Specifications

Color: Black/Silver
Color: Black/Silver