Exhaust Fan Upgrade Kit, 60 CFM

Item #: 1790901

Cat #: QK60

UPC: 026715228669

Company wide:
0 in stock
Documents & Guides
Quickit Bathroom Exhaust Fan Upgrade Kit, 60 CFM

Overview

Quickit Bathroom Exhaust Fan Upgrade Kit, 60 CFM
Also known as: 026715228669, QK60, BRNQK60

Specifications

CFM: 60
CFM: 60