LED 15W Small Flood Light, 50K

Item #: 1790829

Cat #: 65-533

UPC: 045923680793

Company wide:
0 in stock
LED Small Flood Light- 15W - 5000K - Bronze Finish - 100-277V

Overview

LED Small Flood Light- 15W - 5000K - Bronze Finish - 100-277V

The Nuvo 65-533 15-watt small Flood light is a maintenance free lighting solution for outside the home. Illuminate driveways, pathways, and walkways with this die-cast aluminum Flood light in a bronze Finish. Durable with consistent, even light distribution, this Flood light delivers 50,000 hours of natural white light.

Also known as: 045923680793, 65-533, SAT65533

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 15
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 1624
Material: Die Cast Aluminum
Wattage: 15
Volts AC: 100 - 277
Light Technology: LED
Lumens: 1624
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Dimmable: No