4” LED Module, 30K, Dimmable

Item #: 1790724

Cat #: ML4D09FL930E010

UPC: 080083841202

Call for price
Company wide:
0 in stock
Documents & Guides
4” LED Module, 40 Degree Flood, 120-277V, 90+ CRI, 900 Lumens, Color Temperature: 3000K, Dimmable

Overview

4” LED Module, 40 Degree Flood, 120-277V, 90+ CRI, 900 Lumens, Color Temperature: 3000K, Dimmable
Recessed LED module with interchangeable 2-inch round or square wall wash apertures are available in various finishes to suit any décor. Use with 4-inch nominal recessed housings suitable for residential and shallow plenum commercial construction or can be used to retrofit existing installations. Asymmetric primary optic redirects light through linear spread lens providing useful vertical food-candles. Use to light walls, paintings and textured surfaces including stone, masonry and wood when energy savings, long life and optical control are required.
Also known as: 080083841202, ML4D09FL930E010, HALML4D09FL930E010

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 900
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90+
Dimmable: Yes
Lumens: 900
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)