Multi-Standard Hook-Up Wire, Blue

Item #: 1790716

Cat #: 4160502

UPC: 044773381829

$ 0.82 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Blue

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Blue

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.

Also known as: 044773381829, 4160502, LAP4160502

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Blue
Volts AC: 600
Material: Copper
Stranding: Stranded