Multi-Standard Hook-Up Wire, Blue

Item #: 1790713

Cat #: 4160602

UPC: 044773379123

$ 1.15 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, Blue

Overview

Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, Blue

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.

Also known as: 044773379123, 4160602, LAP4160602

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Blue
Volts AC: 600
Material: Copper
Stranding: Stranded