Steel Fish Tape, 1/8" x 50'

Item #: 1790648

Cat #: 56331

UPC: 092644563317

$ 24.99 EA
Company wide:
12 in stock
Documents & Guides
Steel Fish Tape, 1/8 Inch x 50 Foot

Overview

Steel Fish Tape, 1/8 Inch x 50 Foot
The Klein Tools' 50-Foot Steel Fish Tape is perfect for wire runs associated with light commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. The large handle allows for a firm, steady grip as you pull the tape from the housing. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.
Also known as: 092644563317, 56331, KLE56331

Specifications

Width: 1/8 in
Length: 50 ft
Material: Steel
Type: Fish Tape
Standards: California Proposition 65
Width: 1/8 in
Material: Steel
Standards: California Proposition 65
Length: 50 ft
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)