Battery-Operated Crimper, O+ Die Head, 4 Ah

Item #: 1790573

Cat #: BAT20-7T234H

UPC: 092644291111

$ 2242.82 EA
Company wide:
0 in stock
Documents & Guides
Battery-Operated Crimper, O+ Die Head, 4 Ah, Crimps Up To 600 MCM Copper, 350 MCM Aluminum And 477 ACSR Cable, 7 Ton Hydraulic Force Crimps A Larger Capacity Faster Than Similar Models On The Market, Green Light Indicator Confirms A Good Crimp Has Been Made, Two Work Lights Illuminate Darker Spaces, Replacement Blades Available, Powered By DeWALT 20V Lithium-Ion Batteries (4 Ah), Compatible With Industry Standard W-Style Dies, Includes Tool, O Fixed Die/D3 Groove Crimping Jaw, Two 4 Ah Batteries, Charger & Bag

Overview

Battery-Operated Crimper, O+ Die Head, 4 Ah, Crimps Up To 600 MCM Copper, 350 MCM Aluminum And 477 ACSR Cable, 7 Ton Hydraulic Force Crimps A Larger Capacity Faster Than Similar Models On The Market, Green Light Indicator Confirms A Good Crimp Has Been Made, Two Work Lights Illuminate Darker Spaces, Replacement Blades Available, Powered By DeWALT 20V Lithium-Ion Batteries (4 Ah), Compatible With Industry Standard W-Style Dies, Includes Tool, O Fixed Die/D3 Groove Crimping Jaw, Two 4 Ah Batteries, Charger & Bag

Klein's battery-operated cable crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Crimps up to 600 MCM copper, 350 MCM aluminum and 477 ACSR cable. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered byDeWALT 20V lithium-ion batteries. Includes cutting jaw, two 4 Ah batteries, charger and bag.

Also known as: 092644291111, BAT20-7T234H, KLEBAT207T234H

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery